Zoro Homepage

85in-96in E-Track Shoring Beam Load Bar For Trailer, Aluminum

  • Mfr # AB96T

  • Zoro # G810724759


product price: $67.49
/ea

Key Features

Material
Aluminum
Overall Depth
2.62"
Overall Width
3.24"
Color
Silver
Load Rating
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB96T
Zoro #
G810724759
UPC #
-
Country of Origin
China

Dimensions

Overall Height
85" - 96"
Overall Depth
2.62"
Overall Width
3.24"

Details

Material
Aluminum
Color
Silver
Load Rating
2000 lb.

Description

E-TrackShoring Beam Load Lock For TrailersUnsecured cargo lying around an enclosed van or trailer is likely to get ruined from rocky roads, sudden stops, and contact with other cargo. E-Track cargo bars are designed to restrain freight during transit with little effort. Once an E-Track rail system is installed in your trailer, these shoring beams can be mounted in moments, making E-Track shoring beams fantastically easy to use.E-Fitted Cargo Bar Decking BeamE-Track shoring beams have a spring fitting at each end. Simply insert the fittings into slots on opposite E tracks. To remove, press the lever on each fitting and slide out. The levers are easy to press with just a slight pressure and can be done easily even when wearing utility gloves.In addition to their basic function of restraining cargo, E-Track shoring beams can also be used to create multiple decking levels for cargo positioning. Place several cargo bars at the same vertical level, set a board of plywood atop the beams, and use as a mock shelf.85in - 96in Long Aluminum E-TrackCargo BeamThese tough aluminum E-Track cargo bar shoring beams are adjustable in length from 85in to 96in. They have an assembly break strength of 6,000 lb. and a working load limit of 2,000 lb.


  • •Strong aluminum construction secures loads of all sizes
  • •Clicks into E-Track rails for easy and secure mounting
  • •Adjustable Length: 85" - 96". WLL: 2000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.