Zoro Homepage

89in-104in Steel & Aluminum Load Lock Cargo Bar

  • Mfr # 89104CASLL

  • Zoro # G210724786


product price: $60.25
/ea

Key Features

Length
89" - 104"
Color
Silver
Material
Steel & Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89104CASLL
Zoro #
G210724786
UPC #
-
Country of Origin
China

Dimensions

Length
89" - 104"

Details

Color
Silver
Material
Steel & Aluminum

Description

89in - 104in Steel And Aluminum Cargo Load BarExtensive traveling can cause your freight to shift, leading to cargo damage. So whether you are a professional mover, cargo transport company, or a homeowner looking to move his/her goods, you will benefit from a steel cargo bar that will keep your items safe. A cargo load lock bar is perfectly simple to use and takes less than a minute to mount onto the walls of an enclosed truck or trailer.The simplicity of using load locks makes it an ideal choice to use for all your transporting needs. Cargo load bars are guaranteed protection for your freight while traveling and they can be placed to organize a trailer full of separate deliveries.Using A Load Securement Bar In Enclosed TrailersUnlike tie-down straps, trailer load bars are fixed once mounted. This load lock bar is made of steel and aluminum for the ideal combination of durability and buoyancy. It has a 1.5in diameter tubular bar with 2in x 4in square rubber suction foot pads at each end that firmly fasten onto parallel trailer walls to lock your cargo in place.


  • •Steel and aluminum construction is strong, yet light-weight
  • •Ratchets tight, with rubber pads for a secure hold
  • •Adjustable Length: 89" - 104"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.