Zoro Homepage

Clevis Slip Hook for G70 Transport Chains, 3/8in

  • Mfr # CSH38

  • Zoro # G310724761


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Max. Load Capacity
6600 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH38
Zoro #
G310724761
UPC #
-
Country of Origin
China

Details

Max. Load Capacity
6600 lb.

Description

Safely tie down loads using transport chains and a Clevis Slip Hook.Attach heavy duty clevis slip hooks to Grade 70 transport chains measuring 3/8. Slip hooks feature a cotter pin for quick installation and removal. A safety latch provides extra security when securing to trailers, flatbreads and trucks.Forged steel clevis slip hooks can support loads of up to 6,600 lbs. The zinc-chromate finish protects against rust and corrosion.Use industrial strength clevis hooks to secure heavy loads with tie-down chains. Easily center the wide hook design along the length of a chain or choke up smaller lengths of chain.


  • •Forged steel clevis slip hooks haul up to 6,600 lbs.
  • •Clevis cotter pin ensures a fast, secure hold onto 3/8” chains
  • •Safety latch on hooks for additional security when transporting loads
  • •Corrosion-resistant zinc-chromate finish
  • •Meets FMCSA and DOT requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.