Zoro Homepage

Hanging Tool Organizer For E-Track, 18in Tall x 17in Wide

  • Mfr # ETHBTO

  • Zoro # G210724878


product price: $14.79
/ea

Key Features

Material
Canvas
Overall Width
17.38"
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETHBTO
Zoro #
G210724878
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17.38"

Details

Material
Canvas
Color
Blue

Description

Get the hand tools you use most out where you need them instead of buried in your toolbox. This handy E-Track organizer clips right into E-Track in your trailer or garage and holds the tools you use every day. Move it around the E-Track so tools are accessible when you need them and out of the way when you dont. Rugged, vinyl-lined canvas stands up to any abuse your tools throw at it. It features 21 sewn-in pockets and loops, plus 1 snap-hook loop, so it can fit a huge assortment of tools. Besides mounting it on E-Track, you can bolt it to the wall, hook it over a door, or snap it closed to hang it over a rod hooks and bolts not included. A great addition to your E-Track organization accessories.


  • •Hanging organizer keeps hand tools visible and organized.
  • •Mounts onto E-Track in your trailer, truck, or shop.
  • •21 various-sized pockets and loops provides plenty of space for tools.
  • •Spring fittings clip easily in and out of E-Track so tools can be moved around as needed.
  • •Sturdy canvas with waterproof vinyl lining offers long-lasting, durable use.
  • •Also features eyelets for wall mount or over-the-door storage as well as snap enclosures for hanging over any rod or pole.
  • •Great for tight spaces.
  • •Diameter of large holes - 2 3/4". Diameter of small holes: 3/16" - 1/2" (varies).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.