Zoro Homepage

Horizontal E-Track End Protector Cap, Black, 10PK

  • Mfr # PETHET-10

  • Zoro # G110724855


product price: $6.29
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Plastic
Overall Width
2 1/2"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PETHET-10
Zoro #
G110724855
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/2"

Details

Material
Plastic
Color
Black

Description

Horizontal E-Track Black Plastic End ProtectorsThe ends of E-Track rails are open and rather sharp, presenting a danger for all people who may accidentally collide with the rails. They are a hazard for clothing and ropes that can get snagged as well as any item that can get caught and ruined.The horizontal E-Track end caps cover all those possible risks by encasing the rail end with a smooth cap. Once the caps are clipped into the end, anything or anyone that bumps into the rail will simply slide off. The plastic E-Track end protectors are 3in high and 1.5in wide and snap perfectly into the ends of horizontal E-Track rails.The E-Track end caps are made of durable black plastic and are also available in orange. Click for black and orange end caps for vertical rails


  • •Compatible with horizontal rails
  • •Color: Black
  • •Multipack. Quantity: 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.