Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Safety Flag with EZ Mount, 2PK

  • Mfr # SFEZMO-2

  • Zoro # G810724865


product price: $89.65
/pk 2, $44.83/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Nylon Mesh
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFEZMO-2
Zoro #
G810724865
UPC #
-
Country of Origin
China

Dimensions

Length
18"

Details

Color
Orange
Material
Nylon Mesh

Description

  • •Red flags help make oversized loads more visible at night and in bad weather to alert other drivers to its presence
  • •Red flags can help to indicate the load's width, which can help other drivers to avoid passing the load too closely
  • •Easily attach this pair of red flags with EZ Mount system that are both secure and strong for ultimate visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.