This item is Discontinued.

Dc Cargo Ratchet Straps W/ Integrated Soft-loops + E-Track Motorcycle Tie Down Kit MCK-1

Ratchet Straps W/ Integrated Soft-loops + E-Track Motorcycle Tie Down Kit (Discontinued)

  • Mfr # MCK-1
  • Zoro # G510724813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCK-1
Zoro #
G510724813
UPC #
-
Country of Origin
China

Description

This kit combines the versatile and strong E-Track system with our convenient and secure ratchet straps with integrated soft loops. The result? A tie-down system thats easy to install, convenient, and powerful enough that your bike wont budge an inch the entire trip.Ensure Maximum Safety And Care For Your BikeThe E-Track rails each have multiple slots so you can create the perfect tie-down setup every time youre never limited to one fixed spot. Theyre made from heavy-duty 12-gauge steel, powder-coated to resist rust and corrosion, so you can depend on them to hold down the heaviest loads for thousands of miles without strain.The O-rings mount into the E-Track slots with just a click of a lever. Theyre made of steel, with a WLL of 1,500 lb - the perfect accessory to connect the E-Track rails to the ratchet straps.The thick, sturdy straps feature a powerful ratcheting mechanism and a working load limit WLL of 1000 lb. each, so you can haul your bike around for thousands of miles without worrying about a strap working loose.The locking snap hooks at the ends gives you peace of mind even on the bumpiest of roads.The soft loop option ensures that only the webbing will touch your bike, so the hooks will never scratch your chrome. Since the soft loop is integrated into the ratchet strap itself, there are no extra steps, no soft-loop ties to misplace, and no hassle of removing soft loops that have been tensioned over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.