Shop DC-FIX

338-0019 17 x 59 in. Static Cling Window Film; Splinter

  • Mfr # 338-0019
  • Zoro # G804152872

product price: 
$
25.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
338-0019
Zoro #
G804152872
UPC #
4007386218728
Country of Origin
China

Description

Frosted splinter mosaic pattern self-adhesive window film. Our collection of d-c-fix static cling window films have been developed using innovative static cling technology to make application so quick and easy, you ll be amazed. The film adheres to the glass surface using water, which later dries out leaving a flawless finish with no air bubbles. Whether you are looking for some privacy for an overlooked window or would just like to add some decoration to plain glass, d-c-fix static films offer a wide range of designs in varying sized rolls to fit any area of glass. D-c-fix static window films can be peeled off leaving no residue and can be re-used.

Specifications
  • Design: Splinter
  • Size: 17" x 59"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.