This item is Discontinued.

Dc-Fix Dc-fix 337-5001 35 x 78 in. Static Cling Sun Protection Window Film; Tinted 337-5001

Dc-fix 337-5001 35 x 78 in. Static Cling Sun Protection Window Film; Tinted (Discontinued)

  • Mfr # 337-5001
  • Zoro # G304058919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-5001
Zoro #
G304058919
UPC #
4007386238597
Country of Origin
China

Description

This tinted grey static cling film offers both uv and heat protection . It provides protection agians direct heat redation up to 60 percent as well as 99 percent UV protection.

Specifications
  • Design: Tinted
  • Size: 35" x 78"
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.