Shop DCM
See all product information
Create Account
DC Auxiliary Heater, 12V, 10A, 7-1/16in. H
- Mfr # 5030-12V
- Zoro # G0699636
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
BtuH
12,500 BtuH
Includes
Mounting Hardware
Watts
30 W
Depth
7 3/8 in
Width
7 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5030-12V
- Zoro #
- G0699636
- UPC #
- 810349010796
- Country of Origin
- China
Dimensions
- Depth
- 7 3/8 in
- Width
- 7 1/16 in
- Height
- 7 1/16 in
- Overall Height
- 7 1/16 in
- Overall Length
- 7 3/8 in
- Overall Width
- 7 5/16 in
- Wire Rope Length
- 7 3/8 in
- Length
- 7 3/8 in
Details
- Item
- Automotive Auxiliary Heater
- BtuH
- 12,500 BtuH
- Includes
- Mounting Hardware
- Watts
- 30 W
- Fuse Amps
- 10 A
- Case Material
- 22 Gauge Steel
- Voltage
- 12V
- Product Type
- Auxiliary Heater
- Current
- 2.9 A
- Heating Capacity
- 12,500 BtuH
- Housing Material
- Steel
- Wattage
- 30 W
- Operating Voltage
- 12V
Description
Automotive Auxiliary Heater, Product Type Auxiliary Heater, Operating Voltage 12V, Heating Capacity 12,500 BtuH, Housing Material Steel, Current 2.9 A, Wattage 30 W, Includes Mounting Hardware, Overall Height 7 1/16 in, Overall Length 7 3/8 in, Overall Width 7 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.