Shop D&D

1000-8YU-50 Timing Belt, 8YU, 50 x 1000mm PL, T125

  • Mfr # 1000-8YU-50

  • Zoro # G008301021


product price:  $59.39
/ea

Key Features

Belt Trade Size
8YU
Industry Number
1000-8YU-50
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-8YU-50
Zoro #
G008301021
UPC #
190859973843
Country of Origin
China

Dimensions

Belt Trade Size
8YU
Top Width
50 mm
Pitch Length
1000 mm

Details

Item
Timing Belt
Industry Number
1000-8YU-50
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
125
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Yield Free Torque

Description

DD DURAYIELD FREE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAYIELD FREE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURAYIELD FREE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.