100XL300 Timing Belt, XL, 3 x 10in PL, T50

  • Mfr # 100XL300

  • Zoro # G001886839


product price: $13.15
/ea

Key Features

Number of Teeth - Timing Belts
50
Pitch
0.2
Material
FIBERGLASS
Resists
Oil, Heat
Number of Ribs
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100XL300
Zoro #
G001886839
UPC #
190859669531
Country of Origin
China

Dimensions

Top Width
3"
Outside Length
10"

Details

Number of Teeth - Timing Belts
50
Pitch
0.2
Material
FIBERGLASS
Resists
Oil, Heat
Number of Ribs
300
V-Belt Section
XL

Description

Timing Belt, XL, 3 x 10in PL, T50 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.