
10T5/780R Timing Belt, T5R, 10 x 780mm PL, T156
Mfr # 10T5/780R
Zoro # G801884677
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Number of Teeth - Timing Belts
156
Material
FIBERGLASS
Pitch
5
Number of Ribs
10
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10T5/780R
Zoro #
G801884677
UPC #
190859508960
Country of Origin
China
Dimensions
Top Width
10mm
Outside Length
780mm
Details
Number of Teeth - Timing Belts
156
Material
FIBERGLASS
Pitch
5
Number of Ribs
10
Resists
Oil, Heat
V-Belt Section
T5R
Description
Timing Belt, T5R, 10 x 780mm PL, T156 D&D DURA-TRUE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-TRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are commonly used for conveying applications. All DURA-TRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.