Shop All V-Belts
D&D
1120mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # SPZ1120
Zoro # G801893679
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 9 2/3mm
- Outside Length 1120mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 1120mm |
Details
Description
Belt, SPZ, 9.7 x 1120mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl646 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 3/4" Pitch, PK5 (BL646HMCL)
- RULAND Slit Coupling, Set Screw, Short, Bores 0.375"x0.375", OD 0.984", Alum (RSS16-6-6-A)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- D&D 3150mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3150)
- D&D 37" Outside Length, 1/2" Top Width, 1 Ribs (A35/4L370)
- D&D 103" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B100)
- D&D 32 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX325)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (A29/4L310)
- DAYTON AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3GWX7)
- D&D Power Transmission Belts