D&D
1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # XPZ1212
Zoro # G501893542
original price:
$5.99
7% off
new price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Top Width 9 2/3mm
- Number of Ribs 1
- Outside Length 1212mm
- Material POLYESTER
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68118)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM46-D6)
- TIMKEN TIM 749A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (749A)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron, Outside-In (MF0436074)
- D&D 78" Outside Length, 3/8" Top Width, 1 Ribs (3VX780)
- D&D 119" Outside Length, 1/2" Top Width, 1 Ribs (4LK1190)
- D&D 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- D&D 81" Outside Length, 2/3" Top Width, 1 Ribs (BX78)
- D&D 63" Outside Length, 3/8" Top Width, 1 Ribs (3VX630)
- D&D 2137mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2137)
- D&D 710mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ710)
- D&D V-Belts