Shop D&D

1215L4 Poly VBelt, L2, 075 x 1215in PL, 4 Rib

  • Mfr # 1215L4

  • Zoro # G108328669


product price:  $45.79
/ea

Key Features

Industry Number
1215L4
Standards
RMA
Number of Ribs
4
Material
Rubber
Top Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1215L4
Zoro #
G108328669
UPC #
190859373872
Country of Origin
China

Dimensions

Top Width
3/4 in
Outside Length
1,215 in

Details

Industry Number
1215L4
Standards
RMA
Number of Ribs
4
Item
V-Belt
Material
Rubber
V-Belt Section
L
Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester

Description

DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.