Shop D&D

128MXL031 Timing Belt, MXL, 031 x 128in PL, T160

  • Mfr # 128MXL031

  • Zoro # G908296991


product price:  $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Material
Chloroprene Polymer
Industry Number
128MXL031
Number of Teeth
160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
128MXL031
Zoro #
G908296991
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
MXL
Pitch Length
12.8 in
Top Width
0.31 in

Details

Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Belt Material
Chloroprene Polymer
Industry Number
128MXL031
Number of Teeth
160
Belt Coating
Nylon
Belt Series
Dura-Premium Torque
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.