Shop D&D
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
12/8VK1120 112" Outside Length, 13 1/2" Top Width, 12 Ribs
Mfr # 12/8VK1120
Zoro # G601891516
product price:Â $1,313.99
/eaKey Features
V-Belt Section
8VK
Number of Ribs
12
Top Width
12 in
Outside Length
112 in
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12/8VK1120
Zoro #
G601891516
UPC #
190859026877
Country of Origin
China
Dimensions
Top Width
12 in
Outside Length
112 in
Thickness
7/8 in
Details
V-Belt Section
8VK
Number of Ribs
12
Material
Synthetic Rubber
Industry Number
12/8VK1120
Standards
RMA
Reinforcing Cord Material
Aramid
Belt Series
Dura-Ultimate Band Wedge
Item
Banded Wedge V-Belt
Description
Belt, 8VK2, 13.5 x 112in OC, 12 Band D&D DURA-ULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. These high-quality cords are extremely resistant to severe repeated shock loads. DURA-ULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-ULTIMATE BAND WEDGE belts are manufactured
using the latest in belt technology.
using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.