D&D
1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # SPZ1312
Zoro # G401893673
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 9 2/3mm
- Outside Length 1312mm
- Material POLYESTER
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- PRINCE 2X24 3000Psi Tie-Rod Hydraulic Cylinder (B200240ABAAA07B)
- MAIN FILTER Hydraulic Filter, replaces WIX R16C125TB, Return Line, 125 micron, Outside-In (MF0062267)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 66 Teeth 330 mm L x 25 mm W (T5-25-66)
- D&D 50" Outside Length, 1/2" Top Width, 1 Ribs (A48/4L500)
- D&D 161" Outside Length, 2/3" Top Width, 1 Ribs (B158)
- D&D Belt, 3VX, 0.375 x 67in OC (3VX670)
- D&D 2550mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2550)
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- D&D 120 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB116)
- D&D 27" Outside Length, 2/3" Top Width, 1 Ribs (BX24)
- D&D V-Belts