Shop All V-Belts
D&D
1320mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # SPZ1320
Zoro # G801893624
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 9 2/3mm
- Outside Length 1320mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 1320mm |
Details
Description
Belt, SPZ, 9.7 x 1320mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO High Viscosity Filter Cart (36970)
- BETA Pneumatic Progressive blow gun with 5 nozzles (019490030)
- FAFNIR FAF Single Row Radial Ball Bearing - Open (39KVTD 3110-001564118)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- D&D 1737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1737)
- D&D 130" Outside Length, 5/8" Top Width, 1 Ribs (5VX1300)
- D&D 159 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB155)
- D&D 31" Outside Length, 2/3" Top Width, 1 Ribs (B28/5L310)
- D&D 1262mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1262)
- D&D 208" Outside Length, 2/3" Top Width, 1 Ribs (B205)
- DAYTON 5L310 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- D&D Power Transmission Belts