Shop D&D

13/5V1650 Banded Belt, 5V2, 898 x 165in OC, 13 Band

  • Mfr # 13/5V1650

  • Zoro # G608320712


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Thickness
35/64 in
Material
Synthetic Rubber
Reinforcing Cord Material
Polyester
Industry Number
13/5V1650
Top Width
8-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13/5V1650
Zoro #
G608320712
UPC #
190859890706
Country of Origin
Hong Kong

Dimensions

Thickness
35/64 in
Top Width
8-1/8 in
Outside Length
165 in

Details

Material
Synthetic Rubber
Reinforcing Cord Material
Polyester
Industry Number
13/5V1650
Belt Series
Dura-Prime Wedge
Standards
RMA
Item
Banded Wedge V-Belt
Number of Ribs
13
V-Belt Section
5V

Description

DD DURAPRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAPRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAPRIME BAND WEDGE belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.