Shop D&D

150-S8M-632 Timing Belt, S8M, 15 x 632mm PL, T79

  • Mfr # 150-S8M-632

  • Zoro # G908328340


product price:  $8.35
/ea

Key Features

Pitch Length
632 mm
Tooth Shape
Curvilinear
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150-S8M-632
Zoro #
G908328340
UPC #
190859328384
Country of Origin
China

Dimensions

Pitch Length
632 mm
Top Width
15 mm
Belt Trade Size
S8M

Details

Tooth Shape
Curvilinear
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Belt Series
Dura-Sure Torque
Number of Teeth
79
Belt Coating
Nylon
Pitch
8 mm
Item
Timing Belt
Industry Number
150-S8M-632
Reinforcing Cord Material
Fiberglass

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.