Shop D&D

16T10/480US Timing Belt, T10US, 16 x 480mm PL, T48

  • Mfr # 16T10/480US

  • Zoro # G908304313


product price:  $9.49
/ea

Key Features

Belt Trade Size
T10US
Industry Number
16T10/480US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16T10/480US
Zoro #
G908304313
UPC #
190859455950
Country of Origin
Hong Kong

Dimensions

Belt Trade Size
T10US
Top Width
16 mm
Pitch Length
480 mm

Details

Item
Timing Belt
Industry Number
16T10/480US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
48
Belt Material
Urethane
Reinforcing Cord Material
Steel
Belt Series
Dura-True Torque US

Description

DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.