16T5/260US Timing Belt, T5US, 16 x 260mm PL, T52
Mfr # 16T5/260US
Zoro # G401888952
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Number of Teeth - Timing Belts
52
Material
STEEL
Pitch
5
Number of Ribs
16
Resists
Oil, Heat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16T5/260US
Zoro #
G401888952
UPC #
190859656050
Country of Origin
China
Dimensions
Top Width
16mm
Outside Length
260mm
Details
Number of Teeth - Timing Belts
52
Material
STEEL
Pitch
5
Number of Ribs
16
Resists
Oil, Heat
V-Belt Section
T5US
Description
Timing Belt, T5US, 16 x 260mm PL, T52 D&D PowerDrive’s urethane steel timing belts include DURA-SYNC TORQUE URETHANE STEEL, DURA-TRUE TORQUE URETHANE STEEL, and DURA-ABSOLUTE TORQUE URETHANE STEEL. These belt lines meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They are manufactured with a urethane body and continuous helically wound steel cable cords. These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts. D&D urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications. They are proven through thousands of hours of customer use to be durable and dependable. All D&D PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.