Shop D&D

16T5/365R Timing Belt, T5R, 16 x 365mm PL, T73

  • Mfr # 16T5/365R

  • Zoro # G501884649


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Top Width
16mm
Pitch
5 mm
Number of Ribs
16
Outside Length
365mm
V-Belt Section
T5R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16T5/365R
Zoro #
G501884649
UPC #
190859511199
Country of Origin
China

Dimensions

Top Width
16mm
Outside Length
365mm
Belt Trade Size
T5
Pitch Length
365 mm

Details

Pitch
5 mm
Number of Ribs
16
V-Belt Section
T5R
Resistance Properties
Oil, Heat
Tooth Location
One Side
Industry Number
16T5/365R
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Series
Dura-True Torque
Belt Material
Choloroprene Polymer
Number of Teeth
73
Item
Timing Belt

Description

Timing Belt, T5R, 16 x 365mm PL, T73 D&D DURA-TRUE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-TRUE TORQUE synchronous belts feature a metric trapezoidal tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are commonly used for conveying applications. All DURA-TRUE TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.