Shop D&D

230K7 Poly VBelt, K2, 098 x 2375in OC, 7 Rib

  • Mfr # 230K7

  • Zoro # G008315653


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Reinforcing Cord Material
Polyester
Outside Length
2,375 in
Top Width
0.98 in
Standards
RMA
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230K7
Zoro #
G008315653
UPC #
190859923251
Country of Origin
Hong Kong

Dimensions

Outside Length
2,375 in
Top Width
0.98 in

Details

Reinforcing Cord Material
Polyester
Standards
RMA
Material
Rubber
Industry Number
230K7
Item
V-Belt
V-Belt Section
K
Number of Ribs
7
Belt Series
Dura-Prime Rib Pro Serpentine

Description

DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.