Shop D&D
See all product information
24705 71 1/7" Outside Length, 3/4" Top Width, 1 Ribs
Mfr # 24705
Zoro # G601889025
product price:Â $11.35
/eaKey Features
V-Belt Section
24
Number of Ribs
1
Top Width
24/32 in
Outside Length
71-1/7 in
Belt Series
Dura-Prime Auto Wedge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24705
Zoro #
G601889025
UPC #
-
Country of Origin
China
Dimensions
Top Width
24/32 in
Outside Length
71-1/7 in
Thickness
15/32 in
Details
V-Belt Section
24
Number of Ribs
1
Belt Series
Dura-Prime Auto Wedge
Industry Number
24705
Item
Raw edge Cogged V-Belt
Standards
RMA
Reinforcing Cord Material
Polyester
Description
Belt, 24, 0.75 x 71.14in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.