Shop D&D

250-S5M-590 Timing Belt, S5M, 25 x 590mm PL, T118

  • Mfr # 250-S5M-590

  • Zoro # G508325794


product price:  $12.65
/ea

Key Features

Pitch Length
590 mm
Industry Number
250-S5M-590
Belt Series
Dura-Sure Torque
Belt Material
Chloroprene Polymer
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250-S5M-590
Zoro #
G508325794
UPC #
-
Country of Origin
Hong Kong

Dimensions

Pitch Length
590 mm
Top Width
25 mm
Belt Trade Size
S5M

Details

Industry Number
250-S5M-590
Belt Series
Dura-Sure Torque
Belt Material
Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
118
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Belt Coating
Nylon
Pitch
5 mm

Description

DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.