Shop D&D

25T5/660US Timing Belt, T5US, 25 x 660mm PL, T132

  • Mfr # 25T5/660US

  • Zoro # G208303580


product price:  $20.15
/ea

Key Features

Top Width
25 mm
Outside Length
25.98 in
V-Belt Section
T5US
Belt Material
Urethane
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25T5/660US
Zoro #
G208303580
UPC #
190859575986
Country of Origin
Hong Kong

Dimensions

Top Width
25 mm
Outside Length
25.98 in
Belt Trade Size
T5US
Pitch Length
660 mm

Details

V-Belt Section
T5US
Belt Material
Urethane
Tooth Location
One Side
Reinforcing Cord Material
Steel
Number of Teeth
132
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Series
Dura-True Torque US
Industry Number
25T5/660US
Pitch
5 mm

Description

DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.