Shop D&D

2760-5M-25 Timing Belt, 5M, 25 x 2760mm PL, T552

  • Mfr # 2760-5M-25

  • Zoro # G408327829


product price:  $53.69
/ea

Key Features

Belt Material
Chloroprene Polymer
Industry Number
2760-5M-25
Pitch Length
2760 mm
Pitch
5 mm
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2760-5M-25
Zoro #
G408327829
UPC #
-
Country of Origin
China

Dimensions

Pitch Length
2760 mm
Belt Trade Size
5M
Top Width
25 mm

Details

Belt Material
Chloroprene Polymer
Industry Number
2760-5M-25
Pitch
5 mm
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
552
Belt Series
Dura-Sync Torque
Tooth Shape
Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.