Shop D&D
See all product information
290K5 29 3/4" Outside Length, 2/3" Top Width, 5 Ribs
Mfr # 290K5
Zoro # G301888434
product price:Â $5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
V-Belt Section
K
Number of Ribs
5
Top Width
2/3 in
Outside Length
29-3/4 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
290K5
Zoro #
G301888434
UPC #
190859924708
Country of Origin
China
Dimensions
Top Width
2/3 in
Outside Length
29-3/4 in
Details
V-Belt Section
K
Number of Ribs
5
Material
Rubber
Reinforcing Cord Material
Polyester
Industry Number
290K5
Item
V-Belt
Belt Series
Dura-Prime Rib Pro Serpentine
Standards
RMA
Description
Belt, K2, 0.7 x 29.75in OC, 5 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.