Shop D&D

2/C420 Banded Belt, C2, 199 x 422 OC, 2 Band

  • Mfr # 2/C420

  • Zoro # G308314660


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
C
Top Width
1-3/4 in
Outside Length
422 in
Material
Synthetic Rubber
Industry Number
2/C420
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2/C420
Zoro #
G308314660
UPC #
190859977780
Country of Origin
Hong Kong

Dimensions

Top Width
1-3/4 in
Outside Length
422 in
Thickness
17/32 in

Details

V-Belt Section
C
Material
Synthetic Rubber
Industry Number
2/C420
Item
Banded Classical V-Belt
Number of Ribs
2
Belt Series
Dura-Prime Band Classical
Reinforcing Cord Material
Polyester
Standards
RMA

Description

DD DURAPRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type DURAPRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.