Shop All V-Belts
D&D
3150mm Outside Length, 16 1/3mm Top Width, 1 Ribs
Mfr # XPB3150
Zoro # G201892852
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Top Width 16 1/3mm
- Number of Ribs 1
- Outside Length 3150mm
- Material POLYESTER
Product Information
Dimensions
Top Width | 16 1/3mm |
Outside Length | 3150mm |
Details
Description
Belt, XPB, 16.3 x 3150mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-15FF)
- NEVER-SEEZ Never-Seez NSBT-16 Regular Brush Top 1lb. (NSBT-16)
- D&D 78" Outside Length, 3/8" Top Width, 1 Ribs (3VX780)
- D&D 78" Outside Length, 1 3/8" Top Width, 2 Ribs (2/5VX780)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (SPC4500)
- D&D 64" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B61)
- D&D 195" Outside Length, 5/8" Top Width, 1 Ribs (5V1950)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- DAYTON BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (6L269)
- D&D V-Belts