Shop D&D

3/5VX1030 Banded Belt, 5VX2, 207 x 103in OC, 3 Band

  • Mfr # 3/5VX1030

  • Zoro # G708288547


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Dura-Extreme Band Wedge
Top Width
1-7/8 in
V-Belt Section
5VX
Industry Number
3/5VX1030
Number of Ribs
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/5VX1030
Zoro #
G708288547
UPC #
190859024576
Country of Origin
China

Dimensions

Top Width
1-7/8 in
Outside Length
103 in
Thickness
35/64 in

Details

Belt Series
Dura-Extreme Band Wedge
V-Belt Section
5VX
Industry Number
3/5VX1030
Number of Ribs
3
Item
Cogged Banded Wedge V-Belt
Standards
RMA
Material
Synthetic Rubber
Reinforcing Cord Material
Polyester

Description

DD DURAEXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAEXTREME BAND WEDGE belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.