Shop D&D

370H150 Timing Belt, H, 15 x 37in PL, T74

  • Mfr # 370H150

  • Zoro # G108287355


product price:  $19.94
/ea

Key Features

Top Width
15 in
Belt Series
Dura-Premium Torque
Belt Trade Size
H
Pitch
1/2 in
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370H150
Zoro #
G108287355
UPC #
190859702818
Country of Origin
China

Dimensions

Top Width
15 in
Belt Trade Size
H
Pitch Length
37 in

Details

Item
Timing Belt
Belt Series
Dura-Premium Torque
Pitch
1/2 in
Tooth Shape
Trapezoidal
Number of Teeth
74
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Industry Number
370H150
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.