Shop D&D

3/A83 Banded Belt, A2, 191 x 85in OC, 3 Band

  • Mfr # 3/A83

  • Zoro # G208306802


product price:  $32.15
/ea

Key Features

Reinforcing Cord Material
Polyester
Industry Number
3/A83
Number of Ribs
3
Standards
RMA
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/A83
Zoro #
G208306802
UPC #
190859845850
Country of Origin
Hong Kong

Dimensions

Thickness
5/16 in
Top Width
1-1/2 in
Outside Length
85 in

Details

Reinforcing Cord Material
Polyester
Industry Number
3/A83
Number of Ribs
3
Standards
RMA
V-Belt Section
A
Item
Banded Classical V-Belt
Material
Synthetic Rubber
Belt Series
Dura-Prime Band Classical

Description

DD DURAPRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords All DURAPRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.