Shop D&D
See all product information
3/C87 91" Outside Length, 3" Top Width, 3 Ribs
Mfr # 3/C87
Zoro # G301885808
product price:Â $80.55
/eaKey Features
V-Belt Section
C
Number of Ribs
3
Top Width
2-5/8 in
Outside Length
91 in
Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3/C87
Zoro #
G301885808
UPC #
190859873266
Country of Origin
China
Dimensions
Top Width
2-5/8 in
Outside Length
91 in
Thickness
17/32 in
Details
V-Belt Section
C
Number of Ribs
3
Material
Synthetic Rubber
Belt Series
Dura-Prime Band Classical
Item
Banded Classical V-Belt
Industry Number
3/C87
Reinforcing Cord Material
Polyester
Standards
RMA
Description
Belt, C2, 2.99 x 91in OC, 3 Band D&D DURA-PRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.