Shop D&D

400-S8M-2304 Timing Belt, S8M, 40 x 2304mm PL, T288

  • Mfr # 400-S8M-2304

  • Zoro # G701884326


product price:  $69.95
/ea

Key Features

Industry Number
400-S8M-2304
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
Pitch Length
2304 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-S8M-2304
Zoro #
G701884326
UPC #
190859404415
Country of Origin
China

Dimensions

Top Width
40 mm
Pitch Length
2304 mm
Outside Length
2304mm
Belt Trade Size
S8M

Details

Item
Timing Belt
Industry Number
400-S8M-2304
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
288
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Ribs
40
V-Belt Section
S8M
Resistance Properties
Oil, Heat
Belt Series
Dura-Sure Torque

Description

Timing Belt, S8M, 40 x 2304mm PL, T288 D&D DURA-SURE TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SURE TORQUE synchronous belts feature an STS super torque tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. They are engineered for high-capacity performance. All DURA-SURE TORQUE timing belts are manufactured using the latest in synchronous belt technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.