Shop D&D
See all product information
403K5 41" Outside Length, 2/3" Top Width, 5 Ribs
Mfr # 403K5
Zoro # G701892437
product price:Â $7.89
/ea
Sold in multiples of 2 for $15.78
Key Features
V-Belt Section
K
Number of Ribs
5
Top Width
2/3 in
Outside Length
41 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
403K5
Zoro #
G701892437
UPC #
190859928072
Country of Origin
China
Dimensions
Top Width
2/3 in
Outside Length
41 in
Details
V-Belt Section
K
Number of Ribs
5
Material
Rubber
Reinforcing Cord Material
Polyester
Item
V-Belt
Standards
RMA
Industry Number
403K5
Belt Series
Dura-Prime Rib Pro Serpentine
Description
Belt, K2, 0.7 x 41.05in OC, 5 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.