Shop D&D
See all product information
Create Account
445K5 45 1/4" Outside Length, 2/3" Top Width, 5 Ribs
Mfr # 445K5
Zoro # G601887175
product price:Â $8.09
/eaKey Features
V-Belt Section
K
Number of Ribs
5
Top Width
2/3 in
Outside Length
45-1/4 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
445K5
Zoro #
G601887175
UPC #
190859929635
Country of Origin
China
Dimensions
Top Width
2/3 in
Outside Length
45-1/4 in
Details
V-Belt Section
K
Number of Ribs
5
Material
Rubber
Reinforcing Cord Material
Polyester
Standards
RMA
Belt Series
Dura-Prime Rib Pro Serpentine
Item
V-Belt
Industry Number
445K5
Description
Belt, K2, 0.7 x 45.25in OC, 5 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.