Shop All V-Belts
D&D
45" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3V450
Zoro # G601892674
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 45"
- Material POLYESTER
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 45" |
Details
Description
Belt, 3V, 0.375 x 45in OC D&D DURA-PRIME WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-PRIME WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-PRIME WEDGE belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Link, British Standard, PK5 (RS10BOL)
- SMC Valve, 3000 Sze, Bse Mnt, 2 Pstn, 24VDC, 1/8" (SY3140-5LOZ-01T)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1002-06-06)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-11)
- D&D 79" Outside Length, 1/2" Top Width, 1 Ribs (A77/4L790)
- D&D 41" Outside Length, 2/3" Top Width, 1 Ribs (B38/5L410)
- D&D 2900mm Outside Length, 22mm Top Width, 1 Ribs (SPC2900)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- D&D 265" Outside Length, 5/8" Top Width, 1 Ribs (5V2650)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (A56/4L580)
- MTD Belt-V 1/2 X 103 (954-3039)
- D&D Power Transmission Belts