Shop D&D
See all product information
4/5VK850 Banded Belt, 5VK2, 276 x 85in OC, 4 Band
Mfr # 4/5VK850
Zoro # G408296057
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Aramid
Industry Number
4/5VK850
Top Width
2-1/2 in
Belt Series
Dura-Ultimate Band Wedge
Outside Length
85 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4/5VK850
- Zoro #
- G408296057
- UPC #
- 190859013358
- Country of Origin
- Hong Kong
Dimensions
- Top Width
- 2-1/2 in
- Outside Length
- 85 in
- Thickness
- 35/64 in
Details
- Reinforcing Cord Material
- Aramid
- Industry Number
- 4/5VK850
- Belt Series
- Dura-Ultimate Band Wedge
- Item
- Banded Wedge V-Belt
- Standards
- RMA
- Number of Ribs
- 4
- V-Belt Section
- 5VK
- Material
- Synthetic Rubber
Description
DD DURAULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords These highquality cords are extremely resistant to severe repeated shock loads DURAULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAULTIMATE BAND WEDGE belts are manufacturedx000Dusing the latest in belt technology
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.