Shop All V-Belts
D&D
47" Outside Length, 1 1/9" Top Width, 12 Ribs
Mfr # 470J12
Zoro # G501888449
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J2
- Top Width 1 1/9"
- Number of Ribs 12
- Outside Length 47"
- Material POLYESTER
Product Information
Dimensions
Top Width | 1 1/9" |
Outside Length | 47" |
Details
Description
Belt, J2, 1.1 x 47in PL, 12 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Wht, PK10 (52NZ19)
- PIX PIX 169L050, Standard Timing Belt, L, 1/2 X 16-7/8, T45, Trapezoidal (169L050)
- NILFISK/ADVANCE BEARING - BALL 6202-2RS - 15 X 35 X 11 (56106070)
- D&D 66" Outside Length, 2/3" Top Width, 1 Ribs (BX63)
- D&D 95" Outside Length, 5/8" Top Width, 1 Ribs (5VX950)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (B80/5L830)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- D&D 255" Outside Length, 5/8" Top Width, 1 Ribs (5V2550)
- D&D 131 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA128)
- PIX Belt, XPZ Cogged, 10 x 1950mm LP (XPZ1950)
- D&D V-Belts