Shop D&D

480-8MK-20 Timing Belt, 8MK, SLEEVE x 20mm PL, T60

  • Mfr # 480-8MK-20

  • Zoro # G608326370


product price:  $15.15
/ea

Key Features

Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
480-8MK-20
Belt Trade Size
8MK
Top Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
480-8MK-20
Zoro #
G608326370
UPC #
190859984962
Country of Origin
China

Dimensions

Belt Trade Size
8MK
Top Width
20 mm
Pitch Length
480 mm

Details

Tooth Location
One Side
Tooth Shape
Curvilinear
Item
Timing Belt
Industry Number
480-8MK-20
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Kevlar
Belt Coating
Nylon
Pitch
8 mm
Number of Teeth
60
Belt Series
Dura-Sync Torque Ultimate

Description

DD DURASYNC TORQUE ULTIMATE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE ULTIMATE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded Kevlar material These special Kevlar cords are designed to offer the highest breaking strength possible The belts are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE ULTIMATE timing belts are manufactured using the latest in synchronous belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.