Shop D&D

500-5MK-25 Timing Belt, 5MK, 25 x 500mm PL, T100

  • Mfr # 500-5MK-25

  • Zoro # G208287316


product price:  $19.35
/ea

Key Features

Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
500-5MK-25
Belt Series
Dura-Sync Torque Ultimate
Belt Material
Chloroprene Polymer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500-5MK-25
Zoro #
G208287316
UPC #
190859985662
Country of Origin
China

Dimensions

Belt Trade Size
5MK
Pitch Length
500 mm
Top Width
25 mm

Details

Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
500-5MK-25
Belt Series
Dura-Sync Torque Ultimate
Belt Material
Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Kevlar
Pitch
5 mm
Number of Teeth
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.