
50AT10/780US Timing Belt, AT10US, 50 x 780mm PL, T78
Mfr # 50AT10/780US
Zoro # G208298831
product price:Â $47.59
/eaKey Features
Material
Steel
Top Width
1.969 in
Outside Length
30.71 in
Pitch Length - Timing Belts
30.7 in
V-Belt Section
AT10US
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50AT10/780US
Zoro #
G208298831
UPC #
190859156871
Country of Origin
Hong Kong
Dimensions
Top Width
1.969 in
Outside Length
30.71 in
Pitch Length - Timing Belts
30.7 in
Details
Material
Steel
V-Belt Section
AT10US
Description
DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.