Shop D&D
See all product information
523K8 Poly VBelt, K2, 112in x 523 in OC, 8 RIB
Mfr # 523K8
Zoro # G208290781
product price:Â $15.15
/eaKey Features
Number of Ribs
8
Standards
RMA
Material
Rubber
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
523K8
Zoro #
G208290781
UPC #
190859932123
Country of Origin
Hong Kong
Dimensions
Outside Length
523 in
Top Width
112 in
Details
Item
V-Belt
Number of Ribs
8
Standards
RMA
Material
Rubber
V-Belt Section
K
Belt Series
Dura-Prime Rib Pro Serpentine
Reinforcing Cord Material
Polyester
Industry Number
523K8
Description
DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.