Shop D&D

5/5VX510 Banded Belt, 5VX2, 346 x 51in OC, 5 Band

  • Mfr # 5/5VX510

  • Zoro # G108295855


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Outside Length
51 in
Thickness
35/64 in
Reinforcing Cord Material
Polyester
Standards
RMA
Material
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5/5VX510
Zoro #
G108295855
UPC #
190859021346
Country of Origin
China

Dimensions

Outside Length
51 in
Thickness
35/64 in
Top Width
3-1/8 in

Details

Reinforcing Cord Material
Polyester
Standards
RMA
Material
Synthetic Rubber
Item
Cogged Banded Wedge V-Belt
Number of Ribs
5
Belt Series
Dura-Extreme Band Wedge
Industry Number
5/5VX510
V-Belt Section
5VX

Description

DD DURAEXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAEXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility DURAEXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility DURAEXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAEXTREME BAND WEDGE belts are manufactured using the latest in belt technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.