Shop D&D
See all product information
570XL037 Timing Belt, XL, 0.37 x 57in PL, T285
Mfr # 570XL037
Zoro # G001886792
product price:Â $7.99
/eaKey Features
Top Width
0.37 in
Pitch
0.2 in
Number of Ribs
37
Outside Length
57"
V-Belt Section
XL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
570XL037
Zoro #
G001886792
UPC #
190859745082
Country of Origin
China
Dimensions
Top Width
0.37 in
Outside Length
57"
Pitch Length
57 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Ribs
37
V-Belt Section
XL
Resistance Properties
Oil, Heat
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
570XL037
Number of Teeth
285
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Belt Material
Chloroprene Polymer
Description
Timing Belt, XL, 0.37 x 57in PL, T285 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.