D&D
58" Outside Length, 2/3" Top Width, 1 Ribs
Mfr # B55/5L580
Zoro # G701893564
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B/5L
- Top Width 2/3"
- Number of Ribs 1
- Outside Length 58"
- Material POLYESTER
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod. (297093)
- D&D 48" Outside Length, 7/8" Top Width, 1 Ribs (C44)
- DAYTON Bearing, Sleeve, Pk3 (1X868)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (A22/4L240)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- D&D 64" Outside Length, 2/3" Top Width, 1 Ribs (BX61)
- D&D 73" Outside Length, 2/3" Top Width, 1 Ribs (B70/5L730)
- D&D 74" Outside Length, 3/8" Top Width, 1 Ribs (3VX740)
- D&D 131 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA128)
- DAYTON BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (6A137)
- D&D V-Belts